






€75.28/ pieceexcl. VAT
€91.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 130 mm |
Outer Diameter | 170 mm |
Width | 5 mm |
Number of rows | Single row |
Dynamic load rating | 134000 N |
Static load rating | 840000 N |
Reference speed | 760 rpm |
Limiting speed | 1920 rpm |