SKF

SKF Axial Needle Roller and Cage Assembly AXK 1226

  • ERIKS:23760168
  • Manufacturer:7316571018980
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly accommodates heavy axial and peak loads in one direction. It offers high axial load capacity and stiffness while minimising axial space requirements. The assembly can be combined with bearing washers to form complete bearings. The design utilises adjacent machine component faces as raceways reducing overall system size.

Features
  • High axial load carrying capacity supports demanding loads in compact axial assemblies
  • Minimal axial space requirement enables use in restricted machine designs
  • High stiffness enhances operational precision in axial load applications
  • Sheet steel cage construction maintains roller alignment under demanding conditions
  • Can be combined with bearing washers for flexible integration in complex assemblies
Application & Usage
  • Used with machine tools requiring compact axial support
  • Ideal for gearboxes with limited axial installation space
  • Compatible with automotive transmissions for peak axial load handling
Save to list

€3.78/ pieceexcl. VAT

€4.57incl. VAT

12 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
12 mm
Outer Diameter
26 mm
Width
2 mm
Reference speed
5000 rpm
Limiting speed
10000 rpm
Alternatives

€2.74/ pieceexcl. VAT

€3.32incl. VAT

543 In stock - Estimated delivery date 26/10/2026