




€2.74/ pieceexcl. VAT
€3.32incl. VAT
543 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 12 mm |
Outer Diameter | 26 mm |
Width | 2 mm |
Number of rows | Single row |
Dynamic load rating | 9900 N |
Static load rating | 29000 N |
Reference speed | 6500 rpm |
Limiting speed | 15200 rpm |
€135.45/ pieceexcl. VAT
€163.89incl. VAT
1 In stock - Estimated delivery date 16/11/2026