SKF

SKF Axial Needle Roller and Cage Assembly AXK 120155

  • ERIKS:23760167
  • Manufacturer:7316577711328
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly is engineered for heavy axial loads in a single direction. Its compact design enables significant space savings while maintaining high stiffness. The assembly operates efficiently with the faces of adjacent components serving as raceways. It is suitable for demanding environments requiring robust axial load support and minimal axial installation space.

Features
  • High axial load capacity supports demanding applications with consistent performance
  • Minimal axial space requirement enables compact machinery designs and efficient use of space
  • High stiffness ensures precise positioning and enhanced operational reliability under load
  • Long service life reduces maintenance needs and extends equipment uptime
  • Can be combined with bearing washers for flexible installation and versatility
Application & Usage
  • Used with presses requiring compact high-load axial bearings
  • Ideal for gearboxes with limited installation space
  • Compatible with machine tools demanding precise axial support
Save to list

€99.69/ pieceexcl. VAT

€120.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
120 mm
Outer Diameter
155 mm
Width
4 mm
Reference speed
1300 rpm
Limiting speed
2600 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK120155-A/0-10

  • Eriks:23997166
  • Manufacturer:0000358239065

€55.46/ pieceexcl. VAT

€67.11incl. VAT

Estimated delivery date - 10/11/2026