






€55.46/ pieceexcl. VAT
€67.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXK |
Type | Axial needle roller and cage assembly |
Inner Diameter | 120 mm |
Outer Diameter | 155 mm |
Width | 4 mm |
Number of rows | Single row |
Dynamic load rating | 102000 N |
Static load rating | 680000 N |
Reference speed | 810 rpm |
Limiting speed | 2090 rpm |