SKF

SKF Axial Needle Roller and Cage Assembly AXK 100135

  • ERIKS:23760164
  • Manufacturer:7316570888829
Image 1
Image 2
Image 1
Image 2
Overview

This needle roller and cage thrust assembly accommodates heavy axial loads in one direction within minimal axial space. The design utilises needle rollers and a sheet steel cage for high stiffness and load capacity. It operates with the faces of adjacent components as raceways eliminating the need for additional thrust washers. The assembly can be combined with bearing washers for complete bearing arrangements.

Features
  • High axial load capacity enables reliable performance under heavy thrust requirements
  • Minimal axial height design conserves installation space in compact assemblies
  • Sheet steel cage construction increases stiffness and resists deformation under load
  • Operates using adjacent machine surfaces as raceways for simplified assembly
  • Compatible with bearing washers for versatile application in diverse setups
Application & Usage
  • Used with industrial gearboxes for axial load management
  • Ideal for machine tool spindles requiring reduced axial space
  • Compatible with automotive transmissions supporting high thrust forces
Save to list

€59.42/ pieceexcl. VAT

€71.90incl. VAT

Estimated delivery date - 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AXK
Inner Diameter
100 mm
Outer Diameter
135 mm
Width
4 mm
Reference speed
1400 rpm
Limiting speed
2800 rpm
Alternatives
Product Image

INA Axial Needle Roller and Cage Assembly AXK100135-A/0-10

  • Eriks:24201125
  • Manufacturer:AXK100135-A/0-10

€33.10/ pieceexcl. VAT

€40.05incl. VAT

18 In stock - Estimated delivery date 26/10/2026