INA

INA Axial Needle Roller and Cage Assembly AXK100135-A/0-10

  • ERIKS:24201125
  • Manufacturer:7892166016611
Image 1
Image 2
Image 1
Image 2
Thrust Needle Roller and Cage Assembly. A complete unit consisting of a plastic cage and needle rollers. Designed to support high thrust loads in one direction only. In applications where adjacent components cannot serve as raceways, the assemblies can be combined with bearing washers in the LS, AS, GS 811 or WS 811 series.
Save to list

€33.10/ pieceexcl. VAT

€40.05incl. VAT

18 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
AXK
Type
Axial needle roller and cage assembly
Inner Diameter
100 mm
Outer Diameter
135 mm
Width
4 mm
Number of rows
Single row
Dynamic load rating
91000 N
Static load rating
560000 N
Reference speed
970 rpm
Limiting speed
2420 rpm
Alternatives
Product Image

SKF Axial Needle Roller and Cage Assembly AXK 100135

  • Eriks:23760164
  • Manufacturer:AXK 100135

€59.42/ pieceexcl. VAT

€71.90incl. VAT

Estimated delivery date - 17/11/2026