




€124.16/ pieceexcl. VAT
€150.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PNA |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Dynamic load rating | 27500 N |
Static load rating | 57000 N |
Reference speed | 9000 rpm |
Fatigue load limit | 7100 N |
Limiting speed | 10000 rpm |
Model | with inner ring |
€72.15/ pieceexcl. VAT
€87.30incl. VAT
Estimated delivery date - 10/11/2026