

€72.15/ pieceexcl. VAT
€87.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PNA |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Dynamic load rating | 31 N |
Static load rating | 53 N |
Fatigue load limit | 9.4 N |
Limiting speed | 10.2 rpm |
Model | with inner ring |
€124.16/ pieceexcl. VAT
€150.23incl. VAT
Estimated delivery date - 10/11/2026