




€85.48/ pieceexcl. VAT
€103.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PNA |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Dynamic load rating | 19000 N |
Static load rating | 32500 N |
Reference speed | 16000 rpm |
Fatigue load limit | 4000 N |
Limiting speed | 18000 rpm |
Model | with inner ring |
€48.10/ pieceexcl. VAT
€58.20incl. VAT
Estimated delivery date - 10/11/2026