INA

INA Aligning needle roller bearing with inner ring PNA20/42-XL

  • ERIKS:11671487
  • Manufacturer:4012802735918
Image 1
Save to list

€48.10/ pieceexcl. VAT

€58.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PNA
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
20 mm
Dynamic load rating
21.3 N
Static load rating
30.5 N
Fatigue load limit
5.4 N
Limiting speed
17.8 rpm
Model
with inner ring
Alternatives

€85.48/ pieceexcl. VAT

€103.43incl. VAT

Estimated delivery date - 10/11/2026