




€74.08/ pieceexcl. VAT
€89.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PNA |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Dynamic load rating | 13200 N |
Static load rating | 19300 N |
Reference speed | 19000 rpm |
Fatigue load limit | 2280 N |
Limiting speed | 22000 rpm |
Model | with inner ring |
€41.58/ pieceexcl. VAT
€50.31incl. VAT
Estimated delivery date - 10/11/2026