

€41.58/ pieceexcl. VAT
€50.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PNA |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Dynamic load rating | 14.6 N |
Static load rating | 17.5 N |
Fatigue load limit | 3.3 N |
Limiting speed | 21.1 rpm |
Model | with inner ring |
€74.08/ pieceexcl. VAT
€89.64incl. VAT
Estimated delivery date - 10/11/2026