




€67.48/ pieceexcl. VAT
€81.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PNA |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 16 mm |
Dynamic load rating | 12800 N |
Static load rating | 17600 N |
Reference speed | 22000 rpm |
Fatigue load limit | 2120 N |
Limiting speed | 24000 rpm |
Model | with inner ring |
€37.89/ pieceexcl. VAT
€45.85incl. VAT
5 In stock - Estimated delivery date 06/11/2026