INA

INA Aligning needle roller bearing with inner ring PNA15/32-XL

  • ERIKS:11671485
  • Manufacturer:4047643203418
Image 1
Save to list

€37.89/ pieceexcl. VAT

€45.85incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PNA
Inner Diameter
15 mm
Outer Diameter
32 mm
Width
16 mm
Dynamic load rating
14.1 N
Static load rating
16.2 N
Fatigue load limit
3.05 N
Limiting speed
22.1 rpm
Model
with inner ring
Alternatives

€67.48/ pieceexcl. VAT

€81.65incl. VAT

Estimated delivery date - 10/11/2026