




€161.17/ pieceexcl. VAT
€195.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 100 mm |
Width | 77 mm |
Thread Size | M 110x2 |
B | 21.5 mm |
B1 | 77 mm |
d | 110 mm |
d1 | 100 mm |
d3 | 145 mm |
G | M 110x2 |
prepared for oil injection | No |
€1,333.95/ pieceexcl. VAT
€1,614.08incl. VAT
1 In stock - Estimated delivery date 06/11/2026€70.79/ pieceexcl. VAT
€85.66incl. VAT
4 In stock - Estimated delivery date 06/11/2026