




€2,523.58/ pieceexcl. VAT
€3,053.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 280 mm |
Width | 208 mm |
Thread Size | Tr300x4 |
B1 | 208 mm |
d1 | 280 mm |
G | Tr300x4 |
prepared for oil injection | No |
€894.92/ pieceexcl. VAT
€1,082.85incl. VAT
Estimated delivery date - 10/11/2026€32.14/ pieceexcl. VAT
€38.89incl. VAT
Estimated delivery date - 10/11/2026€3,605.48/ pieceexcl. VAT
€4,362.63incl. VAT
Estimated delivery date - 10/11/2026€224.43/ pieceexcl. VAT
€271.56incl. VAT
Estimated delivery date - 10/11/2026