




€894.92/ pieceexcl. VAT
€1,082.85incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HM |
Thread Size | Tr300x4 |
Outer Diameter | 380 mm |
Width | 40 mm |
B | 40 mm |
b | 24 mm |
B5 | 53 mm |
d1 | 340 mm |
d2 | 326 mm |
d3 | 380 mm |
h | 12 mm |
€224.43/ pieceexcl. VAT
€271.56incl. VAT
Estimated delivery date - 06/11/2026€32.14/ pieceexcl. VAT
€38.89incl. VAT
Estimated delivery date - 06/11/2026