




€73.75/ pieceexcl. VAT
€89.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 65 mm |
Width | 55 mm |
Thread Size | M 75x2 |
B | 16 mm |
B1 | 55 mm |
d | 75 mm |
d1 | 65 mm |
d3 | 98 mm |
G | M 75x2 |
prepared for oil injection | No |
€1,149.95/ pieceexcl. VAT
€1,391.44incl. VAT
Estimated delivery date - 10/11/2026€40.43/ pieceexcl. VAT
€48.92incl. VAT
Estimated delivery date - 10/11/2026