SKF

SKF Adapter sleeve for metric shafts H 315

  • ERIKS:23765536
  • Manufacturer:7316577008558
Image 1
Image 2
Image 1
Image 2
Save to list

€67.80/ pieceexcl. VAT

€82.04incl. VAT

14 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
65 mm
Width
55 mm
Thread Size
M 75x2
B
13 mm
B1
55 mm
d
75 mm
d1
65 mm
d3
98 mm
G
M 75x2
prepared for oil injection
No
Alternatives

€46.05/ pieceexcl. VAT

€55.72incl. VAT

97 In stock - Estimated delivery date 16/11/2026
Product Image

FAG Adapter sleeve or metric shafts H315

  • Eriks:24035756
  • Manufacturer:016731247-0000

€68.67/ pieceexcl. VAT

€83.09incl. VAT

Estimated delivery date - 18/11/2026
Spare parts & accessories
Product Image

SKF Lock Nut KM 15

  • Eriks:23766292
  • Manufacturer:KM 15

€24.46/ pieceexcl. VAT

€29.60incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026
Product Image

SKF Lock ring MB 15

  • Eriks:23766797
  • Manufacturer:MB 15

€2.80/ pieceexcl. VAT

€3.39incl. VAT

36 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 15E

  • Eriks:23765855
  • Manufacturer:HMV 15E

€1,149.95/ pieceexcl. VAT

€1,391.44incl. VAT

Estimated delivery date - 17/11/2026

€40.43/ pieceexcl. VAT

€48.92incl. VAT

Estimated delivery date - 17/11/2026