




€47.20/ pieceexcl. VAT
€57.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 55 mm |
Width | 47 mm |
Thread Size | M 60x2 |
B | 14 mm |
B1 | 47 mm |
d | 60 mm |
d1 | 55 mm |
d3 | 80 mm |
G | M 60x2 |
prepared for oil injection | No |
€1,085.55/ pieceexcl. VAT
€1,313.52incl. VAT
1 In stock - Estimated delivery date 09/11/2026€34.91/ pieceexcl. VAT
€42.24incl. VAT
2 In stock - Estimated delivery date 09/11/2026