




€37.00/ pieceexcl. VAT
€44.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 45 mm |
Width | 42 mm |
Thread Size | M 50x1.5 |
B | 14 mm |
B1 | 42 mm |
d | 50 mm |
d1 | 45 mm |
d3 | 70 mm |
G | M 50x1.5 |
prepared for oil injection | No |
€1,067.15/ pieceexcl. VAT
€1,291.25incl. VAT
1 In stock - Estimated delivery date 09/11/2026€33.07/ pieceexcl. VAT
€40.01incl. VAT
5 In stock - Estimated delivery date 09/11/2026