




€26.91/ pieceexcl. VAT
€32.56incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 40 mm |
Width | 39 mm |
Thread Size | M 45x1.5 |
B | 10 mm |
B1 | 39 mm |
d | 45 mm |
d1 | 40 mm |
d3 | 65 mm |
G | M 45x1.5 |
prepared for oil injection | No |
€18.28/ pieceexcl. VAT
€22.12incl. VAT
239 In stock - Estimated delivery date 16/11/2026€12.42/ pieceexcl. VAT
€15.03incl. VAT
39 In stock - Estimated delivery date 16/11/2026€1.45/ pieceexcl. VAT
€1.75incl. VAT
4 In stock - Estimated delivery date 16/11/2026€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 16/11/2026