
€18.28/ pieceexcl. VAT
€22.12incl. VAT
239 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 40 mm |
Width | 39 mm |
Thread Size | M 45x1.5 |
B | 11 mm |
B1 | 39 mm |
d | 45 mm |
d1 | 40 mm |
d3 | 65 mm |
G | M 45x1.5 |
prepared for oil injection | No |