




€132.08/ pieceexcl. VAT
€159.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 25 mm |
Width | 31 mm |
Thread Size | M 30x1.5 |
B | 10.5 mm |
B1 | 31 mm |
d | 30 mm |
d1 | 25 mm |
d3 | 45 mm |
G | M 30x1.5 |
prepared for oil injection | No |
€23.87/ pieceexcl. VAT
€28.88incl. VAT
8 In stock - Estimated delivery date 06/11/2026