




€1,478.29/ pieceexcl. VAT
€1,788.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 220 mm |
Width | 133 mm |
Thread Size | Tr240x4 |
B1 | 220 mm |
d1 | 133 mm |
G | Tr240x4 |
prepared for oil injection | No |
€498.87/ pieceexcl. VAT
€603.63incl. VAT
Estimated delivery date - 10/11/2026€2,897.08/ pieceexcl. VAT
€3,505.47incl. VAT
Estimated delivery date - 10/11/2026€181.19/ pieceexcl. VAT
€219.24incl. VAT
3 In stock - Estimated delivery date 09/11/2026