




€65.86/ pieceexcl. VAT
€79.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 65 mm |
Width | 43 mm |
Thread Size | M 75x2 |
B | 13 mm |
B1 | 43 mm |
d | 75 mm |
d1 | 65 mm |
d3 | 98 mm |
G | M 75x2 |
prepared for oil injection | No |
€44.73/ pieceexcl. VAT
€54.12incl. VAT
6 In stock - Estimated delivery date 09/11/2026€24.46/ pieceexcl. VAT
€29.60incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026€2.80/ pieceexcl. VAT
€3.39incl. VAT
36 In stock - Estimated delivery date 09/11/2026€1,149.95/ pieceexcl. VAT
€1,391.44incl. VAT
Estimated delivery date - 10/11/2026€40.43/ pieceexcl. VAT
€48.92incl. VAT
Estimated delivery date - 10/11/2026