




€30.67/ pieceexcl. VAT
€37.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HE |
Shaft diameter | 38.1 mm |
Width | 33 mm |
Thread Size | M 45x1.5 |
B | 10 mm |
B1 | 33 mm |
d | 45 mm |
d1 | 38.1 mm |
d3 | 65 mm |
G | M 45x1.5 |
prepared for oil injection | No |
€24.54/ pieceexcl. VAT
€29.69incl. VAT
Estimated delivery date - 06/01/2027€12.42/ pieceexcl. VAT
€15.03incl. VAT
42 In stock - Estimated delivery date 06/11/2026€1.45/ pieceexcl. VAT
€1.75incl. VAT
4 In stock - Estimated delivery date 06/11/2026€31.23/ pieceexcl. VAT
€37.79incl. VAT
18 In stock - Estimated delivery date 06/11/2026