



€24.54/ pieceexcl. VAT
€29.69incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HE |
Type | Adapter Sleeve |
Shaft diameter | 38.1 mm |
Width | 33 mm |
Thread Size | M 45x1.5 |
Length | 33 |
Nut Outer Diameter | 65 |
B | 10 mm |
B1 | 33 mm |
d | 45 mm |
d1 | 38.1 mm |
d3 | 65 mm |
G | M 45x1.5 |
prepared for oil injection | No |