






€82.99/ pieceexcl. VAT
€100.42incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 55.3 kN |
Static load rating | 31 kN |
Reference speed | 16000 rpm |
Fatigue load limit | 1.29 kN |
Limiting speed | 10000 rpm |
Performance class | Single row |
Weight | 0.956 kg |
Weight | 2.11 lb |
€63.92/ pieceexcl. VAT
€77.34incl. VAT
Estimated delivery date - 16/11/2026