






€63.92/ pieceexcl. VAT
€77.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 64 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 56 kN |
Static load rating | 31.5 kN |
Reference speed | 7900 rpm |
Fatigue load limit | 2.24 kN |
Limiting speed | 9500 rpm |
Performance class | Single row |
Weight | 0.934 kg |
Weight | 2.059 lb |
€82.99/ pieceexcl. VAT
€100.42incl. VAT
10 In stock - Estimated delivery date 13/11/2026