






€2,533.89/ pieceexcl. VAT
€3,066.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 72 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 312 kN |
Static load rating | 340 kN |
Reference speed | 3800 rpm |
Limiting speed | 3400 rpm |
Performance class | Single row |
Weight | 35.8 kg |
Weight | 78.9 lb |
€3,093.60/ pieceexcl. VAT
€3,743.26incl. VAT
Estimated delivery date - 17/11/2026