






€3,093.60/ pieceexcl. VAT
€3,743.26incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6334 |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 72 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 325 kN |
Static load rating | 365 kN |
Reference speed | 2600 rpm |
Limiting speed | 3200 rpm |
€2,533.89/ pieceexcl. VAT
€3,066.01incl. VAT
Estimated delivery date - 11/11/2026