






€1,687.20/ pieceexcl. VAT
€2,041.51incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 62 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 251 kN |
Static load rating | 245 kN |
Reference speed | 4800 rpm |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 20.6 kg |
Weight | 45.4 lb |
€1,431.29/ pieceexcl. VAT
€1,731.86incl. VAT
Estimated delivery date - 17/11/2026