






€1,431.29/ pieceexcl. VAT
€1,731.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6328 |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 62 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 270 kN |
Static load rating | 246 kN |
Reference speed | 3250 rpm |
Limiting speed | 3850 rpm |
€1,687.20/ pieceexcl. VAT
€2,041.51incl. VAT
Estimated delivery date - 11/11/2026