






€884.78/ pieceexcl. VAT
€1,070.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 229 kN |
Static load rating | 216 kN |
Reference speed | 5000 rpm |
Fatigue load limit | 6.3 kN |
Limiting speed | 3200 rpm |
Performance class | Single row |
Weight | 15.2 kg |
Weight | 33.4 lb |
€813.21/ pieceexcl. VAT
€983.98incl. VAT
Estimated delivery date - 16/11/2026