






€813.21/ pieceexcl. VAT
€983.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6326 |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 58 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 244 kN |
Static load rating | 214 kN |
Reference speed | 3500 rpm |
Limiting speed | 3200 rpm |
€884.78/ pieceexcl. VAT
€1,070.58incl. VAT
Estimated delivery date - 10/11/2026