SKF

SKF 6307-2Z/VA208, Single row deep groove ball bearing for high temperatures, Closure on both sides, 35 mm ID, 80 mm OD, 21 mm WD, Polymer Cage

  • ERIKS:23758931
  • Manufacturer:7316570348644
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing. Grease fill for high temperatures.Shield of pressed sheet steel on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€126.75/ pieceexcl. VAT

€153.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing for high temperatures
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
21 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C5
Cage
Polymer
Running accuracy
Standard
Lubrication
Solid lubricant
Dynamic load rating
35.1 kN
Static load rating
19 kN
Limiting speed
70 rpm
Performance class
Single row
Weight
0.449 kg
Weight
0.99 lb