SKF

Single row deep groove ball bearing for high temperatures, Steel

Deep groove ball bearings for high temperature applications correspond in design to standard single row deep groove ball bearings of the same size. They have no filling slots and can accommodate axial loads in addition to radial loads. The entire surface of the bearing and shields are manganese phosphate coated to enhance adhesion of the lubricant to the metal and improve the running-in properties of the bearing. The radial internal clearance is a multiple of C5 to prevent the bearings from seizing, even when they cool rapidly.
The benefits and features of high temperature deep groove ball bearings include:

• no need for relubrication - the bearings are lubricated with graphite-based high temperature lubricants
• simple replacement - the boundary dimensions are the same as those of standard bearings
• operating temperature up to 350 °C
• VA2101 -60°C to +250°C
• VA216 -40°C to +230°C
• VA228 -60°C to +350°C

• protection against contamination - shields (suffix 2Z) protect the bearing
• improved running in - the entire bearing surface is manganese phosphate coated
Image 1
  • 2
  • 2
  • 5
  • 7
  • 8
  • 2
  • 4
  • 2
  • 2
  • 4
  • 4
  • 2
  • 6
  • 1
  • 3
74 of Single row deep groove ball bearing for high temperatures, Steel
ProductInner Diameter [mm]Outer Diameter [mm]Width [mm]AvailablePriceexcl. VAT