






€11.76/ pieceexcl. VAT
€14.23incl. VAT
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 29.6 kN |
Static load rating | 16 kN |
Reference speed | 20000 rpm |
Fatigue load limit | 0.67 kN |
Limiting speed | 13000 rpm |
Performance class | Single row |
Weight | 0.34 kg |
Weight | 0.75 lb |
€15.06/ pieceexcl. VAT
€18.22incl. VAT
Estimated delivery date - 16/11/2026