






€15.06/ pieceexcl. VAT
€18.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6306 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 32 kN |
Static load rating | 16.2 kN |
Reference speed | 11500 rpm |
Limiting speed | 15100 rpm |
€11.76/ pieceexcl. VAT
€14.23incl. VAT
26 In stock - Estimated delivery date 10/11/2026