






€113.04/ pieceexcl. VAT
€136.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing for high temperatures |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C5 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Solid lubricant |
Dynamic load rating | 23.4 kN |
Static load rating | 11.6 kN |
Limiting speed | 200 rpm |
Performance class | Single row |
Weight | 0.228 kg |
Weight | 0.5 lb |