






€3.79/ pieceexcl. VAT
€4.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 625 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 1.14 kN |
Static load rating | 0.38 kN |
Performance class | Single row |
Weight | 0.0051 kg |
Weight | 0.011 lb |
€5.06/ pieceexcl. VAT
€6.12incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026