






€5.06/ pieceexcl. VAT
€6.12incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 625 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1735 kN |
Static load rating | 0.66 kN |
Reference speed | 36000 rpm |
Limiting speed | 53000 rpm |
€3.79/ pieceexcl. VAT
€4.59incl. VAT
Estimated delivery date - 11/11/2026