






€1,864.29/ pieceexcl. VAT
€2,255.79incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 52 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 229 kN |
Static load rating | 240 kN |
Reference speed | 4000 rpm |
Fatigue load limit | 6.4 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 18.2 kg |
Weight | 40.2 lb |
€1,485.92/ pieceexcl. VAT
€1,797.96incl. VAT
Estimated delivery date - 17/11/2026