






€1,485.92/ pieceexcl. VAT
€1,797.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 320 mm |
Width | 52 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 240 kN |
Static load rating | 244 kN |
Reference speed | 2750 rpm |
Fatigue load limit | 10.6 kN |
Limiting speed | 3650 rpm |
Performance class | Single row |
Weight | 18.744 kg |
Weight | 41.323 lb |
€1,864.29/ pieceexcl. VAT
€2,255.79incl. VAT
Estimated delivery date - 12/11/2026