






€297.12/ pieceexcl. VAT
€359.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 140 kN |
Static load rating | 104 kN |
Reference speed | 7000 rpm |
Fatigue load limit | 3.65 kN |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 3.73 kg |
Weight | 8.21 lb |
€231.78/ pieceexcl. VAT
€280.45incl. VAT
Estimated delivery date - 16/11/2026