






€231.78/ pieceexcl. VAT
€280.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6221 |
Execution | Single row |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 141 kN |
Static load rating | 105 kN |
Reference speed | 4650 rpm |
Limiting speed | 4750 rpm |
€297.12/ pieceexcl. VAT
€359.52incl. VAT
Estimated delivery date - 10/11/2026