






€55.24/ pieceexcl. VAT
€66.84incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 63.7 kN |
Static load rating | 45 kN |
Reference speed | 11000 rpm |
Limiting speed | 7000 rpm |
Performance class | Single row |
Weight | 1.06 kg |
Weight | 2.34 lb |
€66.07/ pieceexcl. VAT
€79.94incl. VAT
Estimated delivery date - 16/11/2026