






€66.07/ pieceexcl. VAT
€79.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6214 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 66 kN |
Static load rating | 44 kN |
Reference speed | 6100 rpm |
Limiting speed | 7400 rpm |
€55.24/ pieceexcl. VAT
€66.84incl. VAT
8 In stock - Estimated delivery date 10/11/2026